KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1P Magnetic Circuit Breaker 40A 277VAC

CARLING TECHNOLOGIES| Zoro #: G2316867| Mfr #: CA1-BO-34-640-111-C

$19.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.75"
Phase: 1
AC Voltage Rating: 277VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2316867 Mfr #: CA1-BO-34-640-111-C
Width: 0.75"Phase: 1
AC Voltage Rating: 277VACDC Voltage Rating: 80VDC
Switch Type: ToggleLength: 2.50"
Circuit Breaker Type: MagneticAmps: 40
Terminal Connection: 10-32 StudAIR @ 65VDC: Not Rated
AIR @ 240VAC: Not RatedMax. Wire Size: Not Specified
Number of Poles: 1Item: Circuit Breaker
Depth: 2.48"Mounting Type: Panel, #6-32 Thread
Max. AIR Rating: Not RatedAIR @ 120VAC: Not Rated
AIR @ 125VDC: Not RatedCurve Type: Medium
Standards: UL Recognized/CSA AcceptedCountry of Origin (subject to change): Mexico

Description

Circuit Breaker, Magnetic, Switch Type Toggle, Curve Type Medium, Number of Poles 1, Amps 40, AC Voltage Rating 277VAC, DC Voltage Rating 80VDC, Max. AIR Rating Not Rated, AIR @ 120VAC Not Rated, AIR @ 125VDC Not Rated, AIR @ 240VAC Not Rated, AIR @ 65VDC Not Rated, Phase 1, Terminal Connection 10-32 Stud, Max. Wire Size Not Specified, Length 2.50 In., Width 0.75 In., Depth 2.48 In., Standards UL Recognized/CSA Accepted, Mounting Type Panel, #6-32 Thread

Reviews