1P Thermal Circuit Breaker 12A 250VAC

CARLING TECHNOLOGIES| Zoro #: G0269525| Mfr #: CTB-B-B-12

$1.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.76"
Phase: 1
AC Voltage Rating: 250VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0269525 Mfr #: CTB-B-B-12
Width: 0.76"Phase: 1
AC Voltage Rating: 250VACDC Voltage Rating: 50VDC
Switch Type: RockerLength: 0.76"
Circuit Breaker Type: ThermalAmps: 12
Terminal Connection: 1/4" TabAIR @ 65VDC: Not Rated
AIR @ 240VAC: 0.3KAMax. Wire Size: 14 AWG
Number of Poles: 1Item: Circuit Breaker
Depth: 2.23"Mounting Type: Snap-In Bezel
Max. AIR Rating: Not RatedAIR @ 120VAC: Not Rated
AIR @ 125VDC: Not RatedCurve Type: Medium
Standards: UL/CSA/cUL/VDE/CECountry of Origin (subject to change): Taiwan, Province of China

Description

Circuit Breaker, Thermal, Switch Type Rocker, Curve Type Medium, Number of Poles 1, Amps 12, AC Voltage Rating 250VAC, DC Voltage Rating 50VDC, Max. AIR Rating Not Rated, AIR @ 120VAC Not Rated, AIR @ 125VDC Not Rated, AIR @ 240VAC 0.3KA, AIR @ 65VDC Not Rated, Phase 1, Terminal Connection 1/4 In. Tab, Max. Wire Size 14 AWG, Length 0.76 In., Width 0.76 In., Depth 2.23 In., Standards UL/CSA/cUL/VDE/CE, Mounting Type Snap-In Bezel

Reviews