BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1P Thermal Circuit Breaker 15A 250VAC

CARLING TECHNOLOGIES| Zoro #: G1099244| Mfr #: CMB-153-11C3N-W-A/15

$1.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Type: 11mm CollarDepth: 1.78"Phase: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1099244 Mfr #: CMB-153-11C3N-W-A/15
Mounting Type: 11mm CollarDepth: 1.78"
Phase: 1AIR @ 120VAC: Not Rated
DC Voltage Rating: 32VDCAmps: 15
Terminal Connection: 1/4" TabLength: 1.15"
AIR @ 240VAC: 0.2KAWidth: 0.55"
Switch Type: Push buttonItem: Circuit Breaker
AIR @ 125VDC: Not RatedCircuit Breaker Type: Thermal
Number of Poles: 1Curve Type: Medium
Max. Wire Size: 14 AWGMax. AIR Rating: Not Rated
AC Voltage Rating: 250VACStandards: UL/cUL/CSA/TUV/CE/UL 1500/ISO8846 for Ignition Protection/Marine
AIR @ 65VDC: Not RatedCountry of Origin (subject to change): Taiwan, Province of China

Description

Circuit Breaker, Thermal, Switch Type Push Button, Curve Type Medium, Number of Poles 1, Amps 15, AC Voltage Rating 250VAC, DC Voltage Rating 32VDC, Max. AIR Rating Not Rated, AIR @ 120VAC Not Rated, AIR @ 125VDC Not Rated, AIR @ 240VAC 0.2KA, AIR @ 65VDC Not Rated, Phase 1, Terminal Connection 1/4 In. Tab, Max. Wire Size 14 AWG, Length 1.15 In., Width 0.55 In., Depth 1.78 In., Standards UL/cUL/CSA/TUV/CE/UL 1500/ISO8846 for Ignition Protection/Marine, Mounting Type 11mm Collar

Reviews