1P Thermal Circuit Breaker 20A 250VAC

CARLING TECHNOLOGIES| Zoro #: G0596705| Mfr #: CMB-203-11C3N-W-A/20

$2.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.55"
Phase: 1
AC Voltage Rating: 250VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0596705 Mfr #: CMB-203-11C3N-W-A/20
Width: 0.55"Phase: 1
AC Voltage Rating: 250VACDC Voltage Rating: 32VDC
Switch Type: Push buttonLength: 1.15"
Circuit Breaker Type: ThermalAmps: 20
Terminal Connection: 1/4" TabAIR @ 65VDC: Not Rated
AIR @ 240VAC: 0.2KAMax. Wire Size: 12 AWG
Number of Poles: 1Item: Circuit Breaker
Depth: 1.78"Mounting Type: 11mm Collar
Max. AIR Rating: Not RatedAIR @ 120VAC: Not Rated
AIR @ 125VDC: Not RatedCurve Type: Medium
Standards: UL/cUL/CSA/TUV/CE/UL 1500/ISO8846 for Ignition Protection/MarineCountry of Origin (subject to change): Taiwan, Province of China

Description

Circuit Breaker, Thermal, Switch Type Push Button, Curve Type Medium, Number of Poles 1, Amps 20, AC Voltage Rating 250VAC, DC Voltage Rating 32VDC, Max. AIR Rating Not Rated, AIR @ 120VAC Not Rated, AIR @ 125VDC Not Rated, AIR @ 240VAC 0.2KA, AIR @ 65VDC Not Rated, Phase 1, Terminal Connection 1/4 In. Tab, Max. Wire Size 12 AWG, Length 1.15 In., Width 0.55 In., Depth 1.78 In., Standards UL/cUL/CSA/TUV/CE/UL 1500/ISO8846 for Ignition Protection/Marine, Mounting Type 11mm Collar

Reviews