Carling Technologies
Circuit Breaker, 20A, 125/250V AC, 1 Pole, 3/8" Collar Mounting Style
Mfr # CMB-203-27G3N-W-A/20
Zoro # G0576423
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 125/250V AC
- Circuit Breaker Type Thermal
- Phase 1
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, 20A, 277V AC, 1 Pole, Threaded Insert Mounting Style BA1-BO-34-620-111-D
- CARLING TECHNOLOGIES Circuit Breaker, 20A, 250/277V AC, 1 Pole, Threaded Insert Mounting Style AA1-B0-34-620 -5D1-C
- CARLING TECHNOLOGIES Circuit Breaker, 12A, 125/250V AC, 1 Pole, Snap In Mounting Style CTB-B-B-12
- CARLING TECHNOLOGIES Circuit Breaker, 100A, 250V AC, 1 Pole, Threaded Insert Mounting Style CA1-B0-34-810-321-R
- CARLING TECHNOLOGIES Circuit Breaker, 5A, 125/250V AC, 1 Pole, 3/8" Collar Mounting Style CMB-053-27G3N-W-A/05
- CARLING TECHNOLOGIES Circuit Breaker, 5A, 250/277V AC, 1 Pole, Threaded Insert Mounting Style AA1-B0-34-450 -5D1-C
- CARLING TECHNOLOGIES Circuit Breaker, 5A, 250V AC, 1 Pole, Snap In Mounting Style MA1-B-34-450-1-A26-B-E
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, 15A, 240/277/480V AC, 2 Pole, DIN Rail Mounting Style, C60BP Series M9F42215
- SCHNEIDER ELECTRIC H, J-FRAME MOULDED CASE CIRCUIT BREAKER S29313
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, 4A, 240/415V AC, 1 Pole, DIN Rail Mounting Style, C60BP Series M9F43104
- DAYTON Miniature Circuit Breaker, 2A, 277V AC, 1 Pole, DIN Rail Mounting Style, NDB2T-63 C2/1 L Series 33V888
- Carling Technologies Circuit Breakers