PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1P Thermal Circuit Breaker 5A 250VAC

CARLING TECHNOLOGIES| Zoro #: G1003256| Mfr #: CLB-053-27E3N-W-A/05

$2.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Switch Type: Push buttonCurve Type: MediumAIR @ 65VDC: Not Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1003256 Mfr #: CLB-053-27E3N-W-A/05
Switch Type: Push buttonCurve Type: Medium
AIR @ 65VDC: Not RatedMounting Type: 3/8" Collar
Max. Wire Size: 14 AWGAmps: 5
Max. AIR Rating: Not RatedAC Voltage Rating: 250VAC
Depth: 2.31"Terminal Connection: 1/4" Tab
AIR @ 240VAC: 0.2KAItem: Circuit Breaker
AIR @ 120VAC: Not RatedLength: 1.38"
AIR @ 125VDC: Not RatedWidth: 0.57"
Number of Poles: 1DC Voltage Rating: 32VDC
Standards: UL/cUL/CSA/TUV/CE/UL 1500/ISO8846 for Ignition Protection/MarineCircuit Breaker Type: Thermal
Phase: 1Country of Origin (subject to change): Taiwan, Province of China

Description

Circuit Breaker, Thermal, Switch Type Push Button, Curve Type Medium, Number of Poles 1, Amps 5, AC Voltage Rating 250VAC, DC Voltage Rating 32VDC, Max. AIR Rating Not Rated, AIR @ 120VAC Not Rated, AIR @ 125VDC Not Rated, AIR @ 240VAC 0.2KA, AIR @ 65VDC Not Rated, Phase 1, Terminal Connection 1/4 In. Tab, Max. Wire Size 14 AWG, Length 1.38 In., Width 0.57 In., Depth 2.31 In., Standards UL/cUL/CSA/TUV/CE/UL 1500/ISO8846 for Ignition Protection/Marine, Mounting Type 3/8 In. Collar

Reviews