Carling Technologies
Panel Mount Circuit Breaker, 60 A, 250V AC, 2 Pole
Mfr # CA2-BO-34-660-311-C
Zoro # G1319035
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 60 A
- Number of Poles 2
- AC Voltage Rating 250V AC
- Circuit Breaker Type Magnetic
- Phase 1
Explore More Products
- CARLING TECHNOLOGIES Panel Mount Circuit Breaker, 15 A, 125/250V AC, 1 Pole CMB-153-11C3N-W-A/15
- CARLING TECHNOLOGIES Panel Mount Circuit Breaker, 5 A, 250/277V AC, 1 Pole AA1-B0-34-450 -5D1-C
- CARLING TECHNOLOGIES Panel Mount Circuit Breaker, 7.5 A, 250V AC, 2 Pole MA2-B-34-475-1-A16-B-E
- CARLING TECHNOLOGIES Panel Mount Circuit Breaker, 40 A, 277V AC, 2 Pole BA2-B0-34-640-521-C
- CARLING TECHNOLOGIES Panel Mount Circuit Breaker, 40 A, 125/250V AC, 1 Pole CLB-403-27E3N-W-A/40
- CARLING TECHNOLOGIES Panel Mount Circuit Breaker, 70 A, 240/277V AC, 2 Pole CA2-B0-34-670-321-D
- CARLING TECHNOLOGIES Panel Mount Circuit Breaker, 5 A, 250V AC, 1 Pole MA1-B-34-450-1-A26-B-E
- SIEMENS Miniature Circuit Breaker, 30 A, 120V AC, 1 Pole, Plug In Mounting Style, Q Series Q130
- SQUARE D Miniature Circuit Breaker, 40 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO240VH
- GE Miniature Circuit Breaker, 20 A, 120/240V AC, 1 Pole, Surface/DIN Rail Mounting Style, THQC Series THQC1120WL
- SQUARE D Miniature Circuit Breaker, 150 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOM Series QOM2150VH
- Carling Technologies Circuit Breakers