STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

1P Magnetic Circuit Breaker 10A 250VAC

CARLING TECHNOLOGIES| Zoro #: G0450414| Mfr #: BA1-BO-34-610-111-D

$18.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Terminal Connection: 1/4" Tab
Max. AIR Rating: Not Rated
AIR @ 65VDC: 7.5KA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0450414 Mfr #: BA1-BO-34-610-111-D
Terminal Connection: 1/4" TabMax. AIR Rating: Not Rated
AIR @ 65VDC: 7.5KANumber of Poles: 1
Circuit Breaker Type: MagneticAmps: 10
Mounting Type: Panel, #6-32 ThreadWidth: 0.75"
AIR @ 120VAC: Not RatedLength: 2.00"
Phase: 1Switch Type: Toggle
Depth: 2.13"Curve Type: Medium
DC Voltage Rating: 80VDCMax. Wire Size: Not Specified
AIR @ 125VDC: Not RatedAIR @ 240VAC: 1.5kA
Item: Circuit BreakerAC Voltage Rating: 250VAC
Standards: UL Recognized/CSA Accepted/VDE CertifiedCountry of Origin (subject to change): Mexico

Description

Circuit Breaker, Magnetic, Switch Type Toggle, Curve Type Medium, Number of Poles 1, Amps 10, AC Voltage Rating 250VAC, DC Voltage Rating 80VDC, Max. AIR Rating Not Rated, AIR @ 120VAC Not Rated, AIR @ 125VDC Not Rated, AIR @ 240VAC 1.5KA, AIR @ 65VDC 7.5KA, Phase 1, Terminal Connection 1/4 In. Tab, Max. Wire Size Not Specified, Length 2.00 In., Width 0.75 In., Depth 2.13 In., Standards UL Recognized/CSA Accepted/VDE Certified, Mounting Type Panel, #6-32 Thread

Reviews