KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Push Button Switch, 15A @ 125V

CARLING TECHNOLOGIES| Zoro #: G1156181| Mfr #: 170

$5.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Terminals: Screw
Stem Length: 0.562"
Recommended Use: Shallow Back Panel Applications
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1156181 Mfr #: 170
Terminals: ScrewStem Length: 0.562"
Recommended Use: Shallow Back Panel ApplicationsSwitch Function: On/Momentary Off
Item: Miniature Push Button SwitchStem Dia. and Thread Size: 0.345 x 15/32-32UNS-2A
Mounting Hole: 1/2" dia.Operating Temp. Range: 32 Degrees to 185 Degrees F
Number of Connections: 2Contact Form: SPST
AC Contact Rating: 15A @ 125VAC, 10A @ 250VACCountry of Origin (subject to change): Mexico

Description

Miniature Push Button Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Momentary Off, Terminals Screw, Mounting Hole 1/2 In. dia., AC Contact Rating 15A @ 125VAC, 10A @ 250VAC, Stem Length 0.562 In., Stem Dia. and Thread Size 0.345 x 15/32-32UNS-2A, Operating Temp. Range 32 Degrees to 185 Degrees F, Recommended Use Shallow Back Panel Applications

Reviews