SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Miniature Push Button Switch, 15A @ 125V

CARLING TECHNOLOGIES| Zoro #: G2435727| Mfr #: 172

$5.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hole: 1/2" dia.Recommended Use: Shallow Back Panel ApplicationsTerminals: Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2435727 Mfr #: 172
Mounting Hole: 1/2" dia.Recommended Use: Shallow Back Panel Applications
Terminals: ScrewSwitch Function: Off/Momentary On
Stem Length: 0.562"Item: Miniature Push Button Switch
Contact Form: SPSTAC Contact Rating: 15A @ 125VAC, 10A @ 250VAC
Operating Temp. Range: 32 Degrees to 185 Degrees FNumber of Connections: 2
Stem Dia. and Thread Size: 0.345 x 15/32-32UNS-2ACountry of Origin (subject to change): Mexico

Description

Miniature Push Button Switch, Contact Form SPST, Number of Connections 2, Switch Function Off/Momentary On, Terminals Screw, Mounting Hole 1/2 In. dia., AC Contact Rating 15A @ 125VAC, 10A @ 250VAC, Stem Length 0.562 In., Stem Dia. and Thread Size 0.345 x 15/32-32UNS-2A, Operating Temp. Range 32 Degrees to 185 Degrees F, Recommended Use Shallow Back Panel Applications

Reviews