KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Push Button Switch, 6A @ 125V

CARLING TECHNOLOGIES| Zoro #: G0852756| Mfr #: 110-SP

$5.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Switch Function: ON/OFF
Item: Miniature Push Button Switch
Terminals: Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0852756 Mfr #: 110-SP
Switch Function: ON/OFFItem: Miniature Push Button Switch
Terminals: ScrewStem Length: 0.562"
Stem Dia. and Thread Size: 0.524 x 15/32-32UNS-2AMounting Hole: 1/2" dia.
Number of Connections: 2Contact Form: SPST
Operating Temp. Range: 32 Degrees to 185 Degrees FAC Contact Rating: 6A @ 125VAC, 3A @ 250VAC
Country of Origin (subject to change): Mexico

Description

Miniature Push Button Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals Screw, Mounting Hole 1/2 In. dia., AC Contact Rating 6A @ 125VAC, 3A @ 250VAC, Stem Length 0.562 In., Stem Dia. and Thread Size 0.524 x 15/32-32UNS-2A, Operating Temp. Range 32 Degrees to 185 Degrees F

Reviews