Carling Technologies
Panel Mount Circuit Breaker, 30 A, 240/277V AC, 1 Pole
- Mfr # CA1-BO-34-630-111-C
- Zoro # G3083893
$11.29
/ea
Subtotal: $11.29
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- AC Voltage Rating 240/277V AC
- DC Voltage Rating 125V DC
- Curve Type Medium
- Max. AIR Rating Not Rated
- Terminal Connection #10-32 Stud
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- CARLING TECHNOLOGIES Panel Mount Circuit Breaker, 40 A, 240/277V AC, 1 Pole CA1-BO-34-640-111-C
- CARLING TECHNOLOGIES Panel Mount Circuit Breaker, 15 A, 125/250V AC, 1 Pole CTB-B-B-15
- CARLING TECHNOLOGIES Panel Mount Circuit Breaker, 15 A, 125/250V AC, 1 Pole CMB-153-27G3N-W-A/15
- CARLING TECHNOLOGIES Panel Mount Circuit Breaker, 7.5 A, 250/277V AC, 1 Pole AA1-B0-34-475 -5D1-C
- CARLING TECHNOLOGIES Panel Mount Circuit Breaker, 10 A, 277V AC, 2 Pole BA2-BO-34-610-111-D
- CARLING TECHNOLOGIES Panel Mount Circuit Breaker, 5 A, 125/250V AC, 1 Pole CMB-053-27G3N-W-A/05
- SQUARE D Molded Case Circuit Breaker, 45 A, 525V AC, 3 Pole, Unit Mount Mounting Style, BGL Series BGL36045LU
- EATONRPORATION 40A DP Circ Breaker CHF240
- WESTINGHOUSE Hfb3025 3P 25A Amp 600V-Ac Molded Case Circuit Breaker HFB3025
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 10 A, Not Rated, 1 Pole, DIN Rail Mounting Style, C60H-DC Series M9U11110
- PANELTRONICS Breaker 50 Amps Single Pole A-Frame Magnetic 206-077S
- Carling Technologies Circuit Breakers