Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rotary Switch, SP4T, 5 Connections

  • Zoro #: G0504673
  • Mfr #: 800-5A

$7.99

  • Number of Connections: 5
  • Terminals: Solder Lug
  • Stem Length: 0.46"
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Carling Technologies #800-5A Specifications

  • Zoro #: G0504673
  • Mfr #: 800-5A
Number of Connections: 5 Terminals: Solder Lug
Stem Length: 0.46" Contact Form: SP4T
AC Contact Rating: 6A @ 125VAC Item: Rotary Switch
Switch Function: Off/On/On/On/On Operating Temp. Range: 32 Degrees to 185 Degrees F
Mounting Hole: 15/32" Stem Dia. and Thread Size: 15/32-32 UNS
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Switch accessories vary by size and contact form. Carling Technologies Rotary Switch include characteristics like: Contact Form: SP4T.

Reviews of Carling Technologies #800-5A