Toggle Switch, 3PDT, 10A @ 250V, Screw

CARLING TECHNOLOGIES| Zoro #: G0382146| Mfr #: HL254-73

$10.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hole: 0.50" dia.Terminals: ScrewHP: 3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0382146 Mfr #: HL254-73
Mounting Hole: 0.50" dia.Terminals: Screw
HP: 3/4Actuator Length: 0.68"
Switch Function: On/OnStem Length: 0.465"
Item: Toggle SwitchContact Form: 3PDT
Actuator Style: BatAC Contact Rating: 15A @ 125VAC, 10A @ 250VAC
Number of Connections: 9Stem Dia. and Thread Size: 15/32-32UNS-2A x 0.5" Dia.
Country of Origin (subject to change): Mexico

Description

Toggle Switch, Contact Form 3PDT, Number of Connections 9, Switch Function On/On, AC Contact Rating 15A @ 125VAC, 10A @ 250VAC, HP 3/4, Terminals Screw, Mounting Hole 0.50 In. dia., Actuator Style Bat, Actuator Length 0.68 In., Stem Length 0.465 In., Stem Dia. and Thread Size 15/32-32UNS-2A x 0.5 In. Dia.

Reviews