KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Toggle Switch, DPDT, 10A @ 250V, Screw

CARLING TECHNOLOGIES| Zoro #: G2112887| Mfr #: 2GL54-73

$5.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Terminals: Screw
Number of Connections: 6
Actuator Style: Bat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2112887 Mfr #: 2GL54-73
Terminals: ScrewNumber of Connections: 6
Actuator Style: BatOperating Temp. Range: 32 Degrees to 185 Degrees F
HP: 3/4Switch Function: On/On
Item: Toggle SwitchActuator Length: 0.68"
Stem Dia. and Thread Size: 15/32-32UNS-2A x 0.5" Dia.Mounting Hole: 0.50" dia.
Stem Length: 0.465"Contact Form: DPDT
AC Contact Rating: 15A @ 125VAC, 10A @ 250VACCountry of Origin (subject to change): Mexico

Description

Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/On, AC Contact Rating 15A @ 125VAC, 10A @ 250VAC, HP 3/4, Terminals Screw, Mounting Hole 0.50 In. dia., Actuator Style Bat, Actuator Length 0.68 In., Stem Length 0.465 In., Stem Dia. and Thread Size 15/32-32UNS-2A x 0.5 In. Dia., Operating Temp. Range 32 Degrees to 185 Degrees F

Reviews