SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Toggle Switch, DPST, 8A @ 250V, Screw

CARLING TECHNOLOGIES| Zoro #: G0866083| Mfr #: DK284-73

$4.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hole: 0.50" dia.Terminals: ScrewHP: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0866083 Mfr #: DK284-73
Mounting Hole: 0.50" dia.Terminals: Screw
HP: 1Actuator Length: 0.68"
Switch Function: ON/OFFStem Length: 0.465"
Item: Toggle SwitchContact Form: DPST
Actuator Style: BatAC Contact Rating: 16A @ 125VAC, 8A @ 250VAC
Operating Temp. Range: 0 Degrees to 150 Degrees FNumber of Connections: 4
Stem Dia. and Thread Size: 15/32-32UNS-2A x 0.5" Dia.Country of Origin (subject to change): Mexico

Description

Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, AC Contact Rating 16A @ 125VAC, 8A @ 250VAC, HP 1, Terminals Screw, Mounting Hole 0.50 In. dia., Actuator Style Bat, Actuator Length 0.68 In., Stem Length 0.465 In., Stem Dia. and Thread Size 15/32-32UNS-2A x 0.5 In. Dia., Operating Temp. Range 0 Degrees to 150 Degrees F

Reviews