THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Toggle Switch, SPDT, 10A @ 250V, QuikConnct

CARLING TECHNOLOGIES| Zoro #: G1588553| Mfr #: 2FC53-73-TABS

$3.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hole: 0.50" dia.
Terminals: Quick Connect
Contact Form: SPDT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1588553 Mfr #: 2FC53-73-TABS
Mounting Hole: 0.50" dia.Terminals: Quick Connect
Contact Form: SPDTHP: 3/4
Actuator Length: 0.68"Number of Connections: 3
AC Contact Rating: 15A @ 125VAC, 10A @ 250VACStem Dia. and Thread Size: 0.470"
Switch Function: On/Off/OnCountry of Origin (subject to change): Mexico

Description

Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Off/On, AC Contact Rating 15A @ 125VAC, 10A @ 250VAC, HP 3/4, Terminals Quick Connect, Mounting Hole 0.50 In. dia., Actuator Length 0.68 In., Stem Dia. and Thread Size 0.470 In.

Reviews