Toggle Switch, SPST, 10A @ 250V, QuikConnct

CARLING TECHNOLOGIES| Zoro #: G2347956| Mfr #: 2GK51-73

$3.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hole: 0.50" dia.
Terminals: Quick Connect
Contact Form: SPST
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2347956 Mfr #: 2GK51-73
Mounting Hole: 0.50" dia.Terminals: Quick Connect
Contact Form: SPSTHP: 3/4
Operating Temp. Range: 32 Degrees to 185 Degrees FStem Dia. and Thread Size: 15/32-32UNS-2A x 0.5" Dia.
Stem Length: 0.465"Switch Function: ON/OFF
Actuator Style: BatActuator Length: 0.68"
AC Contact Rating: 15A @ 125VAC, 10A @ 250VACNumber of Connections: 4
Country of Origin (subject to change): Mexico

Description

Toggle Switch, Contact Form SPST, Number of Connections 4, Switch Function On/Off, AC Contact Rating 15A @ 125VAC, 10A @ 250VAC, HP 3/4, Terminals Quick Connect, Mounting Hole 0.50 In. dia., Actuator Style Bat, Actuator Length 0.68 In., Stem Length 0.465 In., Stem Dia. and Thread Size 15/32-32UNS-2A x 0.5 In. Dia., Operating Temp. Range 32 Degrees to 185 Degrees F

Reviews