Shop All Toggle Switches
Carling Technologies
Toggle Switch, SPST, 2 Connections, Off/On, 1 hp, 10A @ 250V AC, 15A @ 125V AC
Mfr # 2FAA01-73
Zoro # G4230484
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Off/On
- Contact Form SPST
- HP 1 hp
- Number of Connections 2
- Stem Length 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carling Technologies
- MFR # 2FAA01-73
- Zoro # G4230484
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.68 in |
Stem Dia. and Thread Size | 0.406 in |
Stem Diameter | 0.41 in |
Mounting Hole Diameter | 0.5 in |
Description
Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, HP 1 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, DC Contact Rating Not Rated, Actuator Length 0.68 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.406 in, Stem Color Silver, Special Features Unseal Bushing, Standards CSA, UL Listed, Includes Hex Nut, Ring Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Push Button Operator, Black (ZB5AD28)
- TACO 6Amp Fuse, 10PK (SR6A-001RP)
- NVENT HOFFMAN Interior Panel, 12 Gangs Gang(s), Steel (A48P36)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75" (HSTTA75-Y)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 4 Connections, Circuit 1 On, Circuit 1&2 On, Off, 3/4 hp, 10A @ 250V AC (2GG51-73)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FB54-73)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (2GK721-D-4B-B)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, Momentary On/Off/Momentary On, 3/4 hp, 10A @ 250V AC (6FC54-73)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (6FA54-73)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (CA201-73)
- GARDNER BENDER Toggle Switch Cover, Half Boot, PK2 (GSW-20H)
- Carling Technologies Toggle Switches