Toggle Switch, SPST, 3A @ 250V, Screw

CARLING TECHNOLOGIES| Zoro #: G1748424| Mfr #: 110-S-73

$6.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: 0 Degrees to 150 Degrees F
Switch Function: On/Off
Stem Dia. and Thread Size: 0.500"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1748424 Mfr #: 110-S-73
Operating Temp. Range: 0 Degrees to 150 Degrees FSwitch Function: On/Off
Stem Dia. and Thread Size: 0.500"Contact Form: SPST
Stem Length: 0.465"AC Contact Rating: 6A @ 125VAC, 3A @ 250VAC
Actuator Style: BatTerminals: Screw
Stem Color: SilverActuator Color: Silver
Actuator Length: 0.68"Item: Toggle Switch
Mounting Hole: 0.50" dia.Number of Connections: 2
Country of Origin (subject to change): Mexico

Description

Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, AC Contact Rating 6A @ 125VAC, 3A @ 250VAC, Terminals Screw, Mounting Hole 0.50 In. dia., Actuator Style Bat, Actuator Length 0.687 In., Stem Length 0.465 In., Stem Dia. and Thread Size 0.500 In., Operating Temp. Range 0 Degrees to 150 Degrees F, Actuator Color Silver, Stem Color Silver

Reviews