SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1 Cup Dispenser, Holds 12-24 Oz Cups

CARLISLE| Zoro #: G2088913| Mfr #: 38830C

$45.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: LargeTube Length: 23"Tube Dia.: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2088913 Mfr #: 38830C
Type: LargeTube Length: 23"
Tube Dia.: 4"Foodservice Dispenser Mounting: Wall
Number of Dispensers: 1Material: 18/8 Stainless Steel
Item: Cup DispenserFor Use With: Foam, paper, or plastic drink cups
Holds: 12 to 24 oz. cupsDepth: 23"
Includes: Mounting screwsWidth: 4"
Height: 23"Country of Origin (subject to change): Mexico

Description

Cup Dispenser, Large, Number of Dispensers 1, Height 23 In., Width 4 In., Holds 12 - 24 oz cups, 18-8 Stainless, Tube Dia. 4 In., Tube Length 23 In.

Reviews