KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1 Cup Dispenser, Holds 6-11 Oz Cups

CARLISLE| Zoro #: G0314614| Mfr #: 38820C

$49.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-1/2"
Includes: Mounting screws
Number of Dispensers: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0314614 Mfr #: 38820C
Width: 3-1/2"Includes: Mounting screws
Number of Dispensers: 1Foodservice Dispenser Mounting: Wall
Tube Dia.: 3-1/2"Type: Small
Item: Cup DispenserFor Use With: Foam, paper, or plastic drink cups
Holds: 6 to 11 oz. cupsDepth: 23"
Height: 23"Tube Length: 23"
Material: 18/8 Stainless SteelCountry of Origin (subject to change): Mexico

Description

Cup Dispenser, Small, Number of Dispensers 1, Height 23 In., Width 3 1/2 In., Holds 6 - 11 oz cups, 18-8 Stainless, Tube Dia. 3 1/2 In., Tube Length 23 In.

Reviews