Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

20 gal. HDPE Round Trash Can , Gray

  • Zoro #: G3979687
  • Mfr #: 34102023
$129.11 ($21.52/unit)
  • Promotion Restriction: Not eligible for promotion
  • Trash Container Capacity: 20 gal.
  • Height: 23"
See full product details
This item ships free.

Carlisle #34102023 Specifications

  • Zoro #: G3979687
  • Mfr #: 34102023
Promotion Restriction: Not eligible for promotion Trash Container Capacity: 20 gal.
Height: 23" Color: Gray
Container Shape: Round Container Basic Material: Plastic
Item: Trash Can Series: 341020
Shape: Round Material: HDPE
Specific Container Material: HDPE Primary Container Color: Gray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Package Quantity 6

Reviews of Carlisle #34102023