Shop Alternate Products
This Product is Discontinued
Carlisle Foodservice
23 gal. Square Trash Can, Brown, LLDPE (Discontinued)
Mfr # 34352369
Zoro # G3145663
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 23 gal.
- Container Shape Square
- Color Brown
- Material LLDPE
- Height 28"