3 Cup Dispenser, Holds 8-48 Oz Cups

CARLISLE| Zoro #: G0413691| Mfr #: 38883G

$547.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 25"
Type: Vertical Cabinet
Material: 18/8 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0413691 Mfr #: 38883G
Depth: 25"Type: Vertical Cabinet
Material: 18/8 Stainless SteelFor Use With: Foam, paper, or plastic drink cups
Foodservice Dispenser Mounting: StandHeight: 21-7/8"
Width: 7"Number of Dispensers: 3
Includes: 12 Interchangeable GasketsTube Dia.: 7"
Holds: 8 to 48 oz. CupsTube Length: 25"
Item: Cup DispenserCountry of Origin (subject to change): Mexico

Description

Cup Dispenser, Vertical Cabinet, Number of Dispensers 3, Height 21 7/8 In., Width 7 In., Depth 25 In., Holds 8 - 48 oz cups, 18-8 Stainless, Includes 12 Interchangeable Gaskets

Reviews