32 gal. HDPE Round Trash Can , Green
- Zoro #: G3979626
- Mfr #: 34103209
$144.92
($36.23/unit)
- Promotion Restriction: Not eligible for promotion
- Trash Container Capacity: 32 gal.
- Height: 27-3/4"
Carlisle #34103209 Specifications
| |
Promotion Restriction: Not eligible for promotion | Trash Container Capacity: 32 gal. |
Height: 27-3/4" | Color: Green |
Container Shape: Round | Container Basic Material: Plastic |
Series: 341032 | Material: HDPE |
Shape: Round | Item: Trash Can |
Primary Container Color: Green | Specific Container Material: HDPE |
Country of Origin (subject to change): United States |
Description
Package Quantity 4