KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4 Cup Dispenser, Holds 8-48 Oz Cups

CARLISLE| Zoro #: G1891452| Mfr #: 38884G

$694.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7"
Includes: 16 Interchangeable Gaskets
Number of Dispensers: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1891452 Mfr #: 38884G
Width: 7"Includes: 16 Interchangeable Gaskets
Number of Dispensers: 4Foodservice Dispenser Mounting: Stand
Tube Dia.: 7"Type: Square Cabinet
Item: Cup DispenserFor Use With: Foam, paper, or plastic drink cups
Holds: 8 to 48 oz. CupsDepth: 25"
Height: 29-1/8"Tube Length: 25"
Material: 18/8 Stainless SteelCountry of Origin (subject to change): Mexico

Description

Cup Dispenser, Square Cabinet, Number of Dispensers 4, Height 29 1/8 In., Width 7 In., Depth 25 In., Holds 8 - 48 oz cups, 18-8 Stainless, Includes 16 Interchangeable Gaskets

Reviews