HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

4 Station Cup and Lid Dispenser

CARLISLE| Zoro #: G0811937| Mfr #: 388804L

$70.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Holds: Lids and Straws
Height: 6-1/2"
Depth: 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0811937 Mfr #: 388804L
Holds: Lids and StrawsHeight: 6-1/2"
Depth: 4-1/2"Includes: Mounting screws
Type: Adjustable DividersFoodservice Dispenser Mounting: Wall
For Use With: Lids, strawsItem: Station Cup and Lid Dispenser
Number of Dispensers: 4Material: 18/8 Stainless Steel
Width: 16"Country of Origin (subject to change): Mexico

Description

Station Cup and Lid Dispenser, Adjustable Dividers, Number of Dispensers 4, Height 6 1/2 In., Width 16 In., Depth 4 1/2 In., Holds Lids and Straws, 18-8 Stainless

Reviews