Carlisle
55 gal. HDPE Round Trash Can, Red
- Zoro #: G3979477
- Mfr #: 34105505
Tap to zoom
Hover or click to zoom
$129.99
pkg. of 2 ($65.00/ea)
- Promotion Restriction: Not eligible for promotion
- Trash Container Capacity: 55 gal.
- Container Shape: Round
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $129.99
Carlisle #34105505 Specifications
- Zoro #: G3979477
- Mfr #: 34105505
- Promotion Restriction: Not eligible for promotion
- Trash Container Capacity: 55 gal.
- Container Shape: Round
- Color: Red
- Material: HDPE
- Height: 33"
- Item: Trash Can
- Container Basic Material: Plastic
- Primary Container Color: Red
- Shape: Round
- Series: 341055
- Specific Container Material: HDPE
- Country of Origin (subject to change): United States
Description
Package Quantity 2
Reviews of Carlisle #34105505
Explore more
- Carlisle 44 gal. HDPE Round Trash Can, Gray 34104423
- Carlisle 32 gal. HDPE Round Trash Can, Blue 34103214
- Carlisle 28 qt. polypropylene Rectangular Trash Can, Black 34292803
- Carlisle 44 gal. HDPE Round Trash Can , White 34114402
- Carlisle 23 gal. LLDPE Square Trash Can, Brown 34352369
- Carlisle 20 gal. HDPE Round Trash Can, Black 34102003
- Carlisle 44 gal. HDPE Round Trash Can, Yellow 34104404
- Carlisle 21 gal. LLDPE Half-Round Trash Can, Gray 34302123
- Justrite 15 gal. Aluminum Round Trash Can, White 26615W
- Tough Guy 55 gal. Polyethylene Round Trash Can, Blue 4YKF2
- Carlisle Trash Cans