Skip to Main Content
customer-service Help
Carlisle

Angle Broom Flagged Bristle, 56", Org, PK12

Feedback Help us improve our product images
$306.71 ($25.56/unit)
  • Basic Bristle Material: Flagged Synthetic
  • Item: Angle Broom Flagged Bristle,56",Org,Package Quantity 12
  • Bristle Material: Flagged Synthetic
See full product details
Out of Stock
Total: $306.71

Carlisle #41082EC24 Specifications

  • Basic Bristle Material: Flagged Synthetic
  • Item: Angle Broom Flagged Bristle,56",Org,Package Quantity 12
  • Bristle Material: Flagged Synthetic
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Angle Broom Flagged Bristle,56 In.,Org,Package Quantity 12, Package Quantity 12

Reviews of Carlisle #41082EC24