SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bar Caddy, Styrene Black

CARLISLE| Zoro #: G2001221| Mfr #: BC05

$14.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackLength (In.): 9-1/2Material: Styrene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2001221 Mfr #: BC05
Color: BlackLength (In.): 9-1/2
Material: StyreneWidth (In.): 6-1/16
Type: -Includes: -
For Use With: -Holds: -
Height (In.): 4-3/16Item: Bar Caddy
Package Quantity: 1Number of Compartments: 6
Country of Origin (subject to change): China

Description

Bar Caddy, Height 4 3/16 In, Width 6 1/16 In, Depth 9 1/2 In, Color Black, Material Styrene

Reviews