Basting Brush, W 2 In., PK12

CARLISLE| Zoro #: G1317897| Mfr #: 4037300

$69.34 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 8-1/2
Item: Basting Brush
Handle Type: Hardwood
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1317897 Mfr #: 4037300
Overall Length (In.): 8-1/2Item: Basting Brush
Handle Type: HardwoodPackage Quantity: 12
Handle Color: BrownBristles: Boar
Brush Length (In.): 2Brush Width (In.): 1-1/2
Country of Origin (subject to change): United States

Description

Basting Brush, Brush Length 2 In., Brush Width 1 1/2 In., Boar Bristles, Handle Type Hardwood, Overall Length 8 1/2 In., Package Quantity 12

Reviews