SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Basting Brush, W 2 In, PK12

CARLISLE| Zoro #: G0996852| Mfr #: 4037400

$88.74 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Type: HardwoodOverall Length (In.): 8-3/4Bristles: Boar
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0996852 Mfr #: 4037400
Handle Type: HardwoodOverall Length (In.): 8-3/4
Bristles: BoarItem: Basting Brush
Package Quantity: 12Brush Length (In.): 2
Brush Width (In.): 2Handle Color: Brown
Country of Origin (subject to change): United States

Description

Basting Brush, Brush Length 2 In., Brush Width 2 In., Boar Bristles, Handle Type Hardwood, Overall Length 8 3/4 In., Package Quantity 12

Reviews