Save 20% on Select Brands We’re here to help! Call (855) 289-9676
Cart

12" White Bottle Brush

CARLISLE | Zoro #: G5415490 | Mfr #: 4046600

$ 18.55 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Bristle Material: Polyester
  • Features: 12" Overall Length; 2-1/2" Bristle Diameter
  • Item: Bottle Brush,12",White
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Carlisle #4046600 Specifications

Zoro #: G5415490 Mfr #: 4046600
Bristle Material: Polyester Features: 12" Overall Length; 2-1/2" Bristle Diameter
Item: Bottle Brush,12",White Handle Length: 7-1/2"
Bristle Color: White Color: White
Brush Length: 4-1/2" Handle Material: Plastic
Country of Origin (subject to change): United States

Description

Bottle Brush,12 In.,White

Reviews