Bouillon Cup, 7-1/2 oz., Melamine Ocean Blue PK48

CARLISLE| Zoro #: G1849793| Mfr #: 4305014

$264.96 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Diameter: 4"
Material: Melamine
Color: Ocean Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1849793 Mfr #: 4305014
Diameter: 4"Material: Melamine
Color: Ocean BlueOverall Height: 1-59/64"
Capacity: 7-1/2 oz.Country of Origin (subject to change): China

Description

Bouillon Cup, Capacity 7-1/2 oz., Diameter 4 In., Color Ocean Blue

Reviews