Bouillon Cup, 7-1/2 oz., Melamine Bone PK48

CARLISLE| Zoro #: G1824584| Mfr #: 4305042

$264.96 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 1-59/64"
Capacity: 7-1/2 oz.
Color: Bone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1824584 Mfr #: 4305042
Overall Height: 1-59/64"Capacity: 7-1/2 oz.
Color: BoneItem: Bouillon Cup
Diameter: 4"Material: Melamine
Country of Origin (subject to change): China

Description

Bouillon Cup, Capacity 7-1/2 oz., Diameter 4 In., Color Bone

Reviews