Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bouillon Cup, 7-1/2 oz., Melamine Sunset Orange PK48

  • Zoro #: G0517693
  • Mfr #: 4305052

$298.81 ($6.23/unit)

  • Capacity: 7-1/2 oz.
  • Material: Melamine
  • Item: Bouillon Cup
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Carlisle #4305052 Specifications

  • Zoro #: G0517693
  • Mfr #: 4305052
Capacity: 7-1/2 oz. Material: Melamine
Item: Bouillon Cup Color: Sunset Orange
Overall Height: 1-59/64" Diameter: 4"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bouillon Cup, Capacity 7-1/2 oz., Diameter 4 In., Color Sunset Orange

Reviews of Carlisle #4305052