KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bouillon Cup, 7-1/2 oz., Melamine Honey Yellow PK48

CARLISLE| Zoro #: G1046412| Mfr #: 4305022

$311.27 /pk

This item ships free. Details.Standard ground shipping.
Details:
Diameter: 4"
Material: Melamine
Color: Honey Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1046412 Mfr #: 4305022
Diameter: 4"Material: Melamine
Color: Honey YellowOverall Height: 1-59/64"
Capacity: 7-1/2 oz.Country of Origin (subject to change): China

Description

Bouillon Cup, Capacity 7-1/2 oz., Diameter 4 In., Color Honey Yellow

Reviews