SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Caddy, Polycarbonate Black

CARLISLE| Zoro #: G2165177| Mfr #: CH0303

$41.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: -Length (In.): 19-3/4Holds: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2165177 Mfr #: CH0303
Type: -Length (In.): 19-3/4
Holds: -Material: Polycarbonate, ABS
Item: CaddyFor Use With: -
Height (In.): 3-3/4Number of Compartments: 6
Width (In.): 6-1/4Includes: -
Package Quantity: 1Color: Black
Country of Origin (subject to change): United States

Description

Caddy, Length 19 3/4 In, Width 6 1/4 In., Height 3 3/4 In., Color Black, Polycarbonate, ABS

Reviews