PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Center Cut Display Cover, 21-1/4x13-3/8

CARLISLE| Zoro #: G2461532| Mfr #: PSD21CH07

$50.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Chrome HandleItem: Display CoverMaterial: polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2461532 Mfr #: PSD21CH07
Features: Chrome HandleItem: Display Cover
Material: polycarbonateAccess Type: Center Cut
Overall Height: 7-1/2"Color: clear
Overall Width: 13-3/8"Country of Origin (subject to change): Mexico

Description

Display Cover, Access Type Center Cut, Overall Width 13-3/8 In., Overall Height 7-1/2 In., Material Polycarbonate, Features Chrome Handle, Color Clear

Reviews