Carlisle Foodservice
18 in L Band Mop, Looped-End, Blue/White, PK12
Mfr # 36943000
Zoro # G3979206
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Blue/White
- Handle Material No Handle
- Mop End Type Looped
- Mop Type Band Mop
- Length 18"
Explore More Products
- CARLISLE FOODSERVICE 36 in Dust Mop, Natural, PK12, 364753600 364753600
- CARLISLE FOODSERVICE Looped End Mop, Red Band, 369423B09 369423B09
- CARLISLE FOODSERVICE Looped-End Wet Mop, Blue, PK12, 369442B14 369442B14
- CARLISLE FOODSERVICE Anti-Microbial Mop, Looped-End, Blue, 369320M14 369320M14
- CARLISLE FOODSERVICE Looped-End Wet Mop, Blue, Microfiber, PK12, 36942014 36942014
- CARLISLE FOODSERVICE 48 in x 5 in Dust Mop, PK12, 364754800 364754800
- CARLISLE FOODSERVICE Narrow Flat Mop, Cut-End, White, PK12 369066B00
- CARLISLE FOODSERVICE Looped End Mop, Red Band, 369423B05 369423B05
- CARLISLE FOODSERVICE Pro Auto Sponge Mop, 12"x51", PK6 4030100
- LIBMAN COMMERCIAL Gator Mop Refill, 6PK 3021
- IMPACT PRODUCTS Impact IMP 81 Spd-Chng Mop 57L Hndl 7-58 Head Fiber Glass IMP 81
- Carlisle Foodservice Mops