KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Insulated Bowl, 5 oz., Plastic Cranberry PK48

CARLISLE DINEX| Zoro #: G1362207| Mfr #: DX420061

$101.85 /pk

This item ships free. Details.Standard ground shipping.
Details:
Type: Insulated
Overall Height: 2 1/2
Capacity: 5 oz
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1362207 Mfr #: DX420061
Type: InsulatedOverall Height: 2 1/2
Capacity: 5 ozMaterial: Plastic
Diameter: 3 3/4"Item: Bowl
Color: CranberryCountry of Origin (subject to change): United States

Description

Bowl, Insulated, Capacity 5 Oz, Overall Height 2 1/2, Diameter 3 3/4 In., Material Plastic, Color Cranberry

Reviews