SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Insulated Bowl, 5 oz., Plastic Cranberry PK48

CARLISLE DINEX| Zoro #: G0309102| Mfr #: DX320061

$114.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: CranberryItem: BowlDiameter: 3 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0309102 Mfr #: DX320061
Color: CranberryItem: Bowl
Diameter: 3 1/2Material: Plastic
Type: InsulatedCapacity: 5 oz
Overall Height: 2 3/8Country of Origin (subject to change): United States

Description

Bowl, Insulated, Capacity 5 Oz, Overall Height 2 3/8, Diameter 3 1/2, Material Plastic, Color Cranberry

Reviews