SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Insulated Bowl, 9 oz., Plastic Cranberry PK48

CARLISLE DINEX| Zoro #: G2339102| Mfr #: DX430061

$94.39 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: CranberryItem: BowlDiameter: 4 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2339102 Mfr #: DX430061
Color: CranberryItem: Bowl
Diameter: 4 1/2"Material: Plastic
Type: InsulatedCapacity: 9 Oz
Overall Height: 2 1/2Country of Origin (subject to change): United States

Description

Bowl, Insulated, Capacity 9 Oz, Overall Height 2 1/2, Diameter 4 1/2 In., Material Plastic, Color Cranberry

Reviews