Dinner Plate, 9", China White PK12

CARLISLE DINEX| Zoro #: G2060974| Mfr #: DX9CP02

$71.61 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Crme WhiteTemp. Resistance (Deg. F): 200Item: Dinner Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2060974 Mfr #: DX9CP02
Color: Crme WhiteTemp. Resistance (Deg. F): 200
Item: Dinner PlateMaterial: China
Resistant Temp. (Deg. F): 200Overall Height (In.): 3/4
Overall Length (In.): 9Dia. (In.): 9
Overall Width (In.): 9Package Quantity: 12
Country of Origin (subject to change): China

Description

Color Crme White, Material China, Package Quantity 12, Dinner Plate

Reviews