Cold Cup Lid, Type Flat, Straw Slot, PK1000

CARLISLE DINEX| Zoro #: G1808396| Mfr #: DX1196ST8714

$42.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1808396 Mfr #: DX1196ST8714
Basic Foodware Material: PlasticFits Cup No.: Mfr. No. NT8, 800p, 2206
Disposable Lid Type: Flat, Straw SlotItem: Cold Cup Lid
Color: TranslucentCapacity: 6 fl. oz.
Country of Origin (subject to change): United States

Product Description

Disposable, Lid, Flat, Straw, Slot, Size 6, Oz, Material Plastic, Color Translucent, For Use With 6ADUS, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.