JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

8 fl. oz. White Cup Lid, Sip Through, Pk1000

CARLISLE DINEX| Zoro #: G1589445| Mfr #: DX30008775

$61.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1589445 Mfr #: DX30008775
Basic Foodware Material: PlasticFits Cup No.: Mfr. No. DX3000, DX3200
Disposable Lid Type: Sip ThroughItem: Hot Cup Lid
Color: WHITECapacity: 8 fl. oz.
Country of Origin (subject to change): United States

Product Description

Disposable,Lid, Sip,thru, Size 8,Oz, Material Plastic, Color White, For Use With 6CAW3, 6CAW4, 6CAW5, 6CAW6, 6CAW7, 6CAW8, G7263873, Package Quantity 1000
Save 15%. Sign up for Z-mail.