Lid for 13 oz. Hot/Cold Cup, Dome, Non Vented, Clear, Pk1000

CARLISLE DINEX| Zoro #: G2186362| Mfr #: DX11890174

$99.56 /pk

This item ships free. DetailsStandard ground shipping
Details:
Capacity: 13 fl. oz.
Color: Clear
For Use With: Mfr. No. DXSWC1207
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2186362 Mfr #: DX11890174
Basic Foodware Material: PlasticFits Cup No.: Mfr. No. DXSWC1207
Disposable Lid Type: Dome, Non VentedItem: Hot/Cold Cup Lid
Color: ClearCapacity: 13 fl. oz.
Country of Origin (subject to change): United States

Product Description

Disposable Lid, Dome, Size 13 oz., Material Plastic, Color Clear, For Use With G1685984, Package Quantity 1000

Product Reviews