5.5 fl. oz. Clear Cup Lid, Dome, Non Vented, Pk500

CARLISLE DINEX| Zoro #: G2045687| Mfr #: DX11880174

$63.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2045687 Mfr #: DX11880174
Basic Foodware Material: PlasticFits Cup No.: Mfr. No. DX5CBPB, DX5CFNB
Capacity: 5.5 fl. oz.Disposable Lid Type: Dome, Non Vented
Item: Hot Cup LidColor: Clear
Country of Origin (subject to change): United States

Product Description

Disposable,Lid, Dome, Size 5,1/2 In., Material Plastic, Color Clear, For Use With G3017454, 6CREO, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.