Lid for 5 oz. Cold Cup, Flat, Straw Slot, Translucent, Pk1000

CARLISLE DINEX| Zoro #: G0901485| Mfr #: DX1193ST8714

$46.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Capacity: 5 fl. oz.
Color: Translucent
For Use With: Mfr. No. 5526, 5108
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0901485 Mfr #: DX1193ST8714
Basic Foodware Material: PlasticFits Cup No.: Mfr. No. DX5501, 5105, 5501, 5505, 5506, 500CW
Disposable Lid Type: Flat, Straw SlotItem: Cold Cup Lid
Color: TranslucentCapacity: 5 fl. oz.
Country of Origin (subject to change): United States

Product Description

Disposable,Lid, Flat, Size 5,Oz, Material Plastic, Color Translucent, For Use With 5526, 5108, Package Quantity 1000

Product Reviews